Shop All Thumb Screws
Zoro Select
Thumb Screw, #7 Thread Size, Round, Cadmium Steel, 1/2 in Lg, 4000 PK
Mfr # MS21318-37
Zoro # G2493764
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #7
- Head Shape Round
- Material Steel
- Finish Cadmium
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MS21318-37
- Zoro # G2493764
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #7 |
Fastener Length | 1/2 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Cadmium |
Item | Thumb Screw |
System of Measurement | Inch |
Compliance | MS 21318 |
Description
7X1/2 MS21318 Military Round Head Type U Drive Screw Cadmium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Key Stock 1, 3/8 in Top W, 3/16 in Top Step H, 5/16 in Bottom W, 1/8 in Lower Step H (WWGSK07-1)
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Black Oxide Steel, 6000 PK (1210MPUB)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/4in, PK5 (U39150.031.0125)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (N01060.043.0075)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1/2 in Lg (TSIX-100050P-005P)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2313SS)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/2 in Lg (Z1096)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg (Z1063)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1064SS)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 1 in Lg, 25 PK (1-DEL-02-M7-)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1/2 in Lg, 5 PK (PTS500-SL)
- Zoro Select Thumb Screws