Shop All Thumb Screws
Zoro Select
Thumb Screw, #6 Thread Size, Round, Zinc Plated Steel, 3/16 in Lg, 10000 PK
Mfr # 0603U
Zoro # G4843402
product price: $365.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6
- Head Shape Round
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0603U
- Zoro # G4843402
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #6 |
Fastener Length | 3/16 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Zinc Plated |
Item | Thumb Screw |
System of Measurement | Inch |
Rockwell Hardness | C28 to 38 |
Compliance | ASME B18.6.3 |
Description
Thumb Screws, 6X3/16 U DRIVE SC,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (00985)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63723)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, Steel, Black Oxide, 2 PK (40453)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #10 Nylon, Natural Finish, 40 PK (10SC010037)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 15/16 in Lg (Z1066)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 in Lg (Z1063SS)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 300 Stainless Steel, 2/25 Head Ht, 1/4 in Lg, 100 PK (DSS-0404-100)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 3/4 in Lg (TSI0310075S0-010P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/2 in Lg (Z1070)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 13/16 in Head Ht, 1 1/2 in Lg, 25 PK (1-CDP-02-M7-)
- ON TIME WILDLIFE FEEDERS On Time Wildlife Feeders 00111 Thumb Screws - Pack of 5 (111)
- Zoro Select Thumb Screws