Shop All Thumb Screws
Zoro Select
Thumb Screw, #6 Thread Size, Round, Plain Stainless Steel, 3/8 in Lg, 10000 PK
Mfr # 0606U316
Zoro # G4864691
product price: $961.99
/pk 10000, $0.10/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6
- Fastener Length 3/8 in
- Head Shape Round
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0606U316
- Zoro # G4864691
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #6 |
Fastener Length | 3/8 in |
Details
Head Shape | Round |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Material Grade | 316 |
Compliance | ASME B18.6.3 |
Description
6X3/8 Round Head Type U Drive Screw 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy Duty Staples, Narrow Crown, 5/16 in Leg L, Steel (DWHTTA7055)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9095SS)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF081003GR)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Stainless Steel Body, 50 PK (TFC0908.2-50)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10 1/2 mm Head Ht, 25 mm Lg (WS6S040250-001P1)
- ZORO SELECT Thumb Screw, #10 Thread Size, Round, Plain Stainless Steel, 1/4 in Lg, 10000 PK (1004U188)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1 in Lg, 25 PK (TSI0250100S0-025P)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK (DS-0406-100)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 35 mm Lg (WS6S080350-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Steel, 0.64 in Head Ht, 2 in Lg, 25 PK (TSI0250200S0-025P)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Aluminum, 7/16 in Lg, 100 PK (0607TKWAL)
- Zoro Select Thumb Screws