Shop All Thumb Screws
Zoro Select
Thumb Screw, #6 Thread Size, Round, Plain Stainless Steel, 3/4 in Lg, 10000 PK
Mfr # 0612U188
Zoro # G4864350
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6
- Fastener Length 3/4 in
- Head Shape Round
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0612U188
- Zoro # G4864350
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #6 |
Fastener Length | 3/4 in |
Details
Head Shape | Round |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Compliance | ASME B18.6.3 |
Description
Thumb Screws, 6X3/4 U DRIVE SCR,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Aluminum Body, 500 PK (U33610.012.0041)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 3/8 in, 4 in Wd, 7 in Ht, Zinc Plated Stainless Steel (N222-406)
- MIDWEST FASTENER L-Hook, 3/8"-16, 8" L, Steel Hot Dipped Galvanized, 25 PK (09401)
- ZORO SELECT 3/4-10 HEAVY SQUARE NUT PLAIN (75NQHP)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2335)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 2 1/4 in Lg (Z1099)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 1/4 in Lg, 100 PK (DS-0604-100)
- ZORO SELECT Wing Nuts, 3/8-16X3/4 TYPE D STAM, PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg (3712WD)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS10)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS20)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 500 PK (390186-500)
- Zoro Select Thumb Screws