Shop All Thumb Screws
Zoro Select
Thumb Screw, #6 Thread Size, Round, Plain Stainless Steel, 3/16 in Lg, 10000 PK
Mfr # 0603U188
Zoro # G4864795
product price: $588.99
/pk 10000, $0.06/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6
- Fastener Length 3/16 in
- Head Shape Round
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0603U188
- Zoro # G4864795
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #6 |
Fastener Length | 3/16 in |
Details
Head Shape | Round |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Compliance | ASME B18.6.3 |
Description
Thumb Screws, 6X3/16 U DRIVE SC,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Oval Eye Nut, 5/8"-11 Thread Size, 11/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090535)
- TAMPER-PRUF SCREWS 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151360)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 100 PK (N04104.031.0062)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK (U38131.031.0001)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 12 mm Lg (WS6S050120-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-10-17-)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS2)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06012-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 1 1/2 in Lg, 25 PK (1-CDP-10-17-)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 1 1/2 in Lg, 25 PK (1-EFP-07-S6-)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 3/8 in Lg (TSFIX-100037P-005P)
- Zoro Select Thumb Screws