Shop All Thumb Screws
Zoro Select
Thumb Screw, #6 Thread Size, Round, Plain Stainless Steel, 1/8 in Lg, 10000 PK
Mfr # 0602U188
Zoro # G4850901
product price: $539.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6
- Fastener Length 1/8 in
- Head Shape Round
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0602U188
- Zoro # G4850901
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #6 |
Fastener Length | 1/8 in |
Details
Head Shape | Round |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Compliance | ASME B18.6.3 |
Description
Thumb Screws, 6X1/8 U DRIVE SCR,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 29/64 in Ht, 5 PK (U11361.075.0001)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/2" L, PK10 (2UJR3)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 100 PK (9073451)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Steel, Phosphate Finish (EFUN-246126001/B)
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 3/64 in Head Ht, 3/16 in Lg, 1000 PK (UDIX0-00018-1000P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 1/2 in Lg (TSIX0310150S-001P)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg, 5 PK (7186MOD1/2LG-SL)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/8 in Lg, 5 PK (PTS13-SL)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Plain Iron, 1/2 in Head Ht, 1/2 in Lg, 25 PK (1-1CG-10-M7-)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 3/4 in Lg (TSIX0310075S-001P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 1/2 in Lg (TSIX0370150S-001P)
- Zoro Select Thumb Screws