Shop All Thumb Screws
Zoro Select
Thumb Screw, #6 Thread Size, Round, Plain Stainless Steel, 1/2 in Lg, 10000 PK
Mfr # 0608U188
Zoro # G4849781
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6
- Fastener Length 1/2 in
- Head Shape Round
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0608U188
- Zoro # G4849781
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #6 |
Fastener Length | 1/2 in |
Details
Head Shape | Round |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Compliance | ASME B18.6.3 |
Description
Thumb Screws, 6X1/2 U DRIVE SCR,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Wood Screw, #10, 3 in, Zinc Plated Stainless Steel Washer Head Combination Phillips/Slotted Drive (0.RWCC10300W27)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51007.062.0300)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.75in X 30 FT, WHITE (91138)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 3 ft, Steel, Zinc Plated Finish (TRI20430LHX3-017P)
- ZORO SELECT U-Drive Screw, #0 Thread Size, Zinc Plated Steel, 9/200 Head Ht, 5/16 in Lg, 100 PK (DS-0005-100)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 5/8 in Lg, 1000 PK (UDI0-400620-1000P)
- ZORO SELECT Thumb Screw, #10 Thread Size, Round, Plain Stainless Steel, 5/8 in Lg, 6000 PK (1010U188)
- ZORO SELECT Thumb Screw, M3.5-0.60 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 13 mm Lg, 5 PK (RMM3472-SS)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 3/4 in Head Ht, 3 in Lg, 25 PK (1-DET-10-M7-)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 7/8 in Lg (Z2307)
- MORTON Thumb Screw, #4-40 Thread Size, Black Oxide 303 Stainless Steel, 3/16" Head Ht (4101)
- Zoro Select Thumb Screws