Shop All Thumb Screws
Zoro Select
Thumb Screw, #6 Thread Size, Round, Cadmium Steel, 5/16 in Lg, 4000 PK
Mfr # MS21318-28
Zoro # G2493679
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6
- Head Shape Round
- Material Steel
- Finish Cadmium
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MS21318-28
- Zoro # G2493679
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #6 |
Fastener Length | 5/16 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Cadmium |
Item | Thumb Screw |
System of Measurement | Inch |
Compliance | MS 21318 |
Description
6X5/16 MS21318 Military Round Head Type U Drive Screw Cadmium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/4 L, Pk50 (U08320.037.0225)
- GRIP-RITE Common Nail, 1-1/8 in L, 3D, Steel, Blued Finish, 16 ga (3BLULATH1)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37183.050.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Copper 100 PK (71842)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 3/4 in Head Ht, 2 1/2 in Lg, 25 PK (1-DES-10-M7-)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08030-001P1)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 35 mm Lg (WS6S080350-001P1)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 1 in Lg, 5 PK (TSI0310100P0-005P)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 1000 PK (1024T)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 in Lg (TSIX0370100S-001P)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 12 mm Lg (WS6X05012-001P1)
- Zoro Select Thumb Screws