Shop All Thumb Screws
Zoro Select
Thumb Screw, #6-32 Thread Size, Spade, Plain Steel, 1/2 in Lg, 3000 PK
Mfr # 0608TSP
Zoro # G4866073
product price: $482.99
/pk 3000, $0.16/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Head Shape Spade
- Material Steel
- Finish Plain
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0608TSP
- Zoro # G4866073
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Plain |
Head Material | Steel |
Thread Style | Fully Threaded |
Tensile Strength | 48000 psi |
Item | Thumb Screw |
Head Type | Thumb |
System of Measurement | Inch |
Description
6-32X1/2 Thumb Screw With Shoulder Full Thread Plain Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-4)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0125)
- FASCOMP Spacer, 3/8 RndX5/8, 192 ID, SS, Plain Stainless Steel, 5/8 in Overall Lg, 0.192 in Inside Dia (FC1192-10-SS)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0300)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 13/16 in Lg (Z2315SS)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 1 in Lg, 25 PK (1-CDL-10-17-)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 1 in Lg, 5 PK (TSI0310100P0-005P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 800 PK (1408T)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (PTS750-SL)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 1/2 in Lg, 25 PK (1-CDG-10-M7-)
- PIT POSSE Pit Posse PP3153R 6 x 20 mm Button Head Bolt; Red - 6 Piece (PP3153R)
- Zoro Select Thumb Screws