Shop All Thumb Screws
Zoro Select
Thumb Screw, 5/16" Thread Size, Round, Zinc Plated Steel, 1/2 in Lg, 1000 PK
Mfr # 3108U
Zoro # G4858583
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"
- Head Shape Round
- Material Steel
- Finish Zinc Plated
- Rockwell Hardness C28 to 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3108U
- Zoro # G4858583
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 5/16" |
Fastener Length | 1/2 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Zinc Plated |
Item | Thumb Screw |
Rockwell Hardness | C28 to 38 |
System of Measurement | Inch |
Compliance | ASME B18.6.3 |
Description
5/16X1/2 Round Head Type U Drive Screw Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6 in L, 3/4 in Sq (3007500750-6000)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Black Oxide Steel (U17242.025.0125)
- METRIC BLUE Hex Nut, M10-1.50, Alloy Steel, Class 10, Blue Phosphate, 8 mm Ht, 25 PK (UST182708)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB40)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 400 PK (5016T)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS16)
- ZORO SELECT Wing Nuts, 1/4-20X1 1/4 TYPE D ST, PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg (1420WD)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 11/64 in Head Ht, 5/8 in Lg, 100 PK (UDI-1400620-100P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/4 in Lg, 2 PK (Z0676)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 13/16 in Head Ht, 1 1/2 in Lg, 25 PK (1-CDP-02-M7-)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 4 PK (60513)
- Zoro Select Thumb Screws