Shop All Thumb Screws
Zoro Select
Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Zinc Plated Iron, 3/4 in Head Ht, 1 1/2 in Lg, 25 PK
Mfr # 1-DEP-10-17-
Zoro # G3311305
product price: $71.95
/pk 25, $2.88/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 1 1/2 in
- Head Shape Wing/Spade
- Material Iron
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1-DEP-10-17-
- Zoro # G3311305
- Country of Origin Multiple
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 1/2 in |
Head Height | 3/4 in |
Head Dia. | 9/16 in |
Head Width | 1 1/2 in |
Shoulder Length | 3/4 in |
Maximum Head Height | 0.75 in |
Thread Length | 1 1/2 in |
Shoulder Diameter | 9/16 in |
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc Plated, Material Iron, Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length 1 1/2 in, Head Width 1.5 in, Head Height 0.75 in, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Height 0.75 in, System of Measurement Inch, Head Material Iron, Head Shape Wing, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 1/2 in, Steel Truss Head Phillips Drive (A0100100032MTS)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB63234)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (31144)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/4 in Lg (Z1097)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/16 in Lg, 100 PK (DS-0403-100)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg, 5 PK (PTS14-SL)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 1/4 in Lg (Z1068SS)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 11/16 in Head Ht, 5 PK (TSIX0310150P-005P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (7201SS-SL)
- PRIME-LINE Thumb Screw, No Shoulder 1/4in-20 X 1in Zinc Plated Steel 25PK (9045426)
- Zoro Select Thumb Screws