Shop All Thumb Screws
Zoro Select
Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 3/4 in Lg, 25 PK
Mfr # 1-DEJ-02-M7-
Zoro # G3433421
product price: $71.19
/pk 25, $2.85/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 3/4 in
- Head Shape Wing/Spade
- Material Iron
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 1-DEJ-02-M7-
- Zoro # G3433421
- Country of Origin Multiple
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Head Height | 7/8 in |
Head Width | 1 3/8 in |
Head Dia. | 5/8 in |
Shoulder Length | 7/8 in |
Maximum Head Height | 0.875 in |
Thread Length | 3/4 in |
Shoulder Diameter | 5/8 in |
Details
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length 3/4 in, Head Width 1.375 in, Head Height 0.875 in, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Height 0.875 in, System of Measurement Inch, Head Material Iron, Head Shape Wing, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 2-1/4" Round Wire Lock Pins 4PK (36441)
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA56)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, 316 Stainless Steel 1 in OD (SO-SS3750)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51566.025.0125)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 2 in Lg (TSIX0370200P-001P)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg, 5 PK (4042-SL)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.67 to 0.71 in Head Ht, 1 in Lg, 5 PK (TSI0370100P0-005P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 1/2 in Lg (TSI0310050P0-025P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 3 in Lg, 25 PK (1-EFT-10-M7-)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 in Lg, 5 PK (WFTSSS21)
- MORTON Thumb Screw, M6 Thread Size, 303 Stainless Steel, 5mm Head Ht (362406010SS)
- Zoro Select Thumb Screws