Shop All Thumb Screws
Zoro Select
Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht
Mfr # Z1090-SS
Zoro # G3027516
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Head Shape Wing/Spade
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z1090-SS
- Zoro # G3027516
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 1/2 in |
Head Height | 3/4 in |
Head Width | 1 in |
Head Dia. | 1 in |
Maximum Head Height | 0.75 in |
Details
Head Shape | Wing/Spade |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Thickness | 0.3125 in |
Head Material | 18-8 Stainless Steel |
Thread Style | Partially Threaded |
Tensile Strength | 80,000 |
Item | Thumb Screw |
Rockwell Hardness | B83 |
Head Type | Spade |
Tip Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Type | Quarterturn Screw |
Made in North America | Yes |
Material Quality Standards | ASTM A582 |
For Use in Systems | Jig and Fixture Component |
Includes Nut | No |
Head Profile | Spade |
Description
Latching Thumb Screw, Type Quarterturn Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Thread Style Partially Threaded, Head Width 1 in, Head Height 0.75 in, Tensile Strength 90,000 psi, Head Type Spade, Maximum Head Height 0.75 in, System of Measurement Inch, For Use in Systems Jig and Fixture Component, Head Material 18-8 Stainless Steel, Head Shape Spade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (U04360.087.0650)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 10 PK (63044)
- TEKS Self-Drilling Screw, 1/4" x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1019000)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63646)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 15/16 in Lg (Z1066)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 12 mm Lg (WS6X05012-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 1 in Lg, 25 PK (1-CDL-10-M7-)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Wing/Spade, Zinc Plated Iron, 13 mm Head Ht, 50 mm Lg (WS6S050500-001P1)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 3/4 in Lg (WSI03700750-001P)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.30 to 0.32 in Head Ht, 1/2 in Lg, 25 PK (TSI0-80050P0-025P)
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- Zoro Select Thumb Screws