Shop All Thumb Screws
Zoro Select
Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 3 in Lg, 300 PK
Mfr # 3148TS
Zoro # G4858355
product price: $263.99
/pk 300, $0.88/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 3 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3148TS
- Zoro # G4858355
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Tensile Strength | 48000 psi |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Thumb |
Description
5/16-18X3 Thumb Screw With Shoulder Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 5 PK (M07000.240.0120)
- HILLMAN Wood Screw, #10, 3-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (48422)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 5 in Inside Ht, 2-1/2 in Inside Wd/Dia, Steel (N222-562)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.021.0075)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2313)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 1 in Lg (TSIX0250100S-005P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 in Lg (TSIX0310100S-001P)
- ZORO SELECT Wing Nuts, 10-24X1 1/2 LT TYP A C, PK200, #10-24 Thread Size, Wing, Zinc Plated Steel, 1-1/2 in Lg (1024WA)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS14)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 1 in Lg (TSI0310100S0-010P)
- PRIME-LINE Thumb Screw, No Shoulder 1/4in-20 X 1/2in Zinc Plated Steel 25PK (9045369)
- Zoro Select Thumb Screws