Shop All Thumb Screws
Zoro Select
Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 3 in Lg, 200 PK
Mfr # 3148T
Zoro # G4845441
product price: $137.99
/pk 200, $0.69/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 3 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3148T
- Zoro # G4845441
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 48000 psi |
Item | Thumb Screw |
Head Type | Thumb |
System of Measurement | Inch |
Description
Thumb Screws, 5/16-18X3 FT THUMB ,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X12)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Aluminum Body, 500 PK (U33600.012.0043)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (37106)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK (UST187457)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 5/8 in Lg (Z1065)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 16 mm Lg (WS6S080160-001P1)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 300 Stainless Steel, 0.086 in Head Ht, 3/16 in Lg, 100 PK (DSS-0403-100)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 8 3/5 mm Head Ht (WS6X04025-001P1)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 11/16 in Head Ht, 5 PK (TSIX0310150P-005P)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (4013-SL)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- Zoro Select Thumb Screws