Shop All Thumb Screws
Zoro Select
Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 3-1/2 in Lg, 200 PK
Mfr # 3156T
Zoro # G4849459
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 3-1/2 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3156T
- Zoro # G4849459
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3-1/2 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Tensile Strength | 48000 psi |
Item | Thumb Screw |
Head Type | Thumb |
System of Measurement | Inch |
Description
5/16-18X3 1/2 Thumb Screw Plain Fully Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (N04180.043.0002)
- ZORO SELECT #8-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0087)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.125.1000)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-4)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Zinc Plated Iron, 3/4 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-07-17-)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 16 mm Lg, 5 PK (RMM3482-SS)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 13/16 in Head Ht, 1/2 in Lg, 25 PK (1-CDG-02-M7-)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08016-001P1)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 7/64 in Head Ht, 5/16 in Lg, 1000 PK (UDI0-700310-1000P)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 7/16 in Lg (Z2300SS)
- PRIME-LINE Wing Screw, Stamped Type D 1/4in-20 X 1-1/4in Zinc Plated Steel 5PK (9197502)
- Zoro Select Thumb Screws