Shop All Thumb Screws
Zoro Select
Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 1 1/4 in Lg
Mfr # TSI0310125P0-005P
Zoro # G3484467
product price: $6.95
/pk 5, $1.39/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Head Shape Wing/Spade
- Material Steel
- Finish Zinc Plated
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TSI0310125P0-005P
- Zoro # G3484467
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 1/4 in |
Head Height | 0.64 in |
Head Width | 0.96 in |
Maximum Head Width | 0.96 in |
Minimum Head Height | 0.6 in |
Minimum Head Width | 0.91 in |
Maximum Head Height | 0.64 in |
Details
Head Shape | Wing/Spade |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Thumb Screw |
Rockwell Hardness | Brinell Min 137 |
Head Type | Spade |
System of Measurement | Inch |
Tip Material | Steel |
Includes Nut | No |
Type | Thumb Screw |
Head Style | Thumb |
Head Profile | Spade |
Description
Thumb Screw, Type P, Type Thumb Screw, Finish Zinc Plated, Material Steel, Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Head Width 0.96 in, Head Height 0.64 in, Tensile Strength -, Head Type Spade, Maximum Head Width 0.96 in, Minimum Head Width 0.91 in, Maximum Head Height 0.64 in, Minimum Head Height 0.6 in, System of Measurement Inch, Head Material Steel, Zinc, Head Shape Spade, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap Nut, 7/16", Steel, Zinc Plated, 0.645 in H, 10 PK (4CUJ4)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 5 PK (1JA99)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07410.050.0175)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16182.050.0150)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 3/4 in Lg (TSI0310075P0-025P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 1 in Lg (TSI0310100S0-010P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 2 in Lg (TSI0310200S0-010P)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 3000 PK (0608T)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/16 in Head Ht, 3/8 in Lg, 1000 PK (UDI0-200370-1000P)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/8 in Lg (Z2370)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 20 mm Lg (WS6S060200-001P1)
- Zoro Select Thumb Screws