Shop All Thumb Screws
This Product is Discontinued
Zoro Select
Thumb Screw, 5/16"-18 Thread Size, Round, Plain Nylon, 77/200 in Head Ht, 1 1/2 in Lg, 5 PK (Discontinued)
Mfr # 0931218150T
Zoro # G1264024
This Product is Discontinued
Key Features
- Thread Size 5/16"-18
- Head Shape Round
- Material Nylon
- Finish Plain
- Head Height 77/200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0931218150T
- Zoro # G1264024
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 1/2 in |
Head Height | 77/200 in |
Head Width | 123/200 in |
Head Dia. | 123/200 in |
Thread Length | 1 1/2 in |
Minimum Head Height | 0.385 in |
Maximum Head Height | 0.385 in |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Nylon, Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length 1 1/2 in, Head Width 0.615 in, Head Height 0.385 in, Tensile Strength 403 psi, Head Type Knurled, Maximum Head Height 0.385 in, Minimum Head Height 0.385 in, System of Measurement Inch, Head Material Nylon, Head Shape Round, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.