Shop All Thumb Screws
Zoro Select
Thumb Screw, #4 Thread Size, Round, Zinc Plated Steel, 3/16 in Lg, 10000 PK
Mfr # 0403U
Zoro # G4858285
product price: $223.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4
- Head Shape Round
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0403U
- Zoro # G4858285
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #4 |
Fastener Length | 3/16 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Zinc Plated |
Item | Thumb Screw |
System of Measurement | Inch |
Rockwell Hardness | C28 to 38 |
Compliance | ASME B18.6.3 |
Description
Thumb Screws, 4X3/16 U DRIVE SC,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.10000803.BO.IAR)
- SIMPSON STRONG-TIE 9x15 Connector Screw (SD9112R100)
- AMPG Thumb Screw, #10-32 Thread Size, Slotted, Plain Stainless Steel, 1/2 in Lg (Z0774SL)
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Truss Machine Screw, Zinc Plated Steel, 20 PK (31323)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (4022-SL)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3 1/2 in Lg (Z2200)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2335)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 80 mm Lg (WS6S080800-001P1)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS12)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 2 in Lg, 25 PK (1-GHR-07-17-)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2512)
- Zoro Select Thumb Screws