Shop All Thumb Screws
Zoro Select
Thumb Screw, #4 Thread Size, Round, Plain Stainless Steel, 3/16 in Lg, 10000 PK
Mfr # 0403U188
Zoro # G4848713
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4
- Fastener Length 3/16 in
- Head Shape Round
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0403U188
- Zoro # G4848713
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #4 |
Fastener Length | 3/16 in |
Details
Head Shape | Round |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Compliance | ASME B18.6.3 |
Description
Thumb Screws, 4X3/16 U DRIVE SC,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x1, PK100 (U07845.025.0100)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Stainless Steel Body, 250 PK (U34184.018.0068)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-02-17-)
- ZORO SELECT Nylon Insert Lock Nut, M18-1.50, Steel, Class 5, Zinc Plated, 18 1/2 mm Ht, 25 PK (M12320.180.0150)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/4 in Lg (Z1071SS)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Plain 18-8 Stainless Steel, 6 mm Head Ht, 16 mm Lg, 5 PK (RMM3485-SS)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2325)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 0.086 in Head Ht, 5/16 in Lg, 100 PK (DS-0405-100)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 11 mm Lg, 5 PK (RMM3479-SS)
- ZORO SELECT U-Drive Screw, #0 Thread Size, Zinc Plated Steel, 9/200 Head Ht, 5/16 in Lg, 100 PK (DS-0005-100)
- NEWPORT FASTENERS Thumb Screw, 1/4"-20 Thread Size, Spade, 18-8 Stainless Steel, 0.57 in Head Ht, 3 in Lg, 500 PK (318761)
- Zoro Select Thumb Screws