Shop All Thumb Screws
Zoro Select
Thumb Screw, #4 Thread Size, Round, Plain Stainless Steel, 1/4 in Lg, 10000 PK
Mfr # 0404U316
Zoro # G4858979
product price: $619.99
/pk 10000, $0.06/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4
- Fastener Length 1/4 in
- Head Shape Round
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0404U316
- Zoro # G4858979
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #4 |
Fastener Length | 1/4 in |
Details
Head Shape | Round |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Material Grade | 316 |
Compliance | ASME B18.6.3 |
Description
Thumb Screws, 4X1/4 U DRIVE SCR,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT M6 Socket Head Cap Screw, 12 mm Length (UST700008)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M30-3.50, 45 mm Shank, 60 mm ID, Steel, Zinc Plated (M16010.300.0001)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel, 5 PK (4422-416SS)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .610 in - .640 in L, Aluminum (XA-14080)
- ZORO SELECT U-Drive Screw, #12 Thread Size, Zinc Plated Steel, 153/1000 Head Ht, 1/2 in Lg, 100 PK (DS-1208-100)
- ZORO SELECT Wing Nuts, 10-24X1 1/2 LT TYP A C, PK200, #10-24 Thread Size, Wing, Zinc Plated Steel, 1-1/2 in Lg (1024WA)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 1 1/2 in Lg, 2 PK (Z0670)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 20 mm Lg (WS6S060200-001P1)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 1000 PK (1024T)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Black Oxide Steel, 5/8 in Head Ht, 1 3/4 in Lg (Z1089)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1 1/4 in Lg (TSI0250125P0-025P)
- Zoro Select Thumb Screws