Shop All Thumb Screws
Zoro Select
Thumb Screw, #4 Thread Size, Round, Plain Stainless Steel, 1/2 in Lg, 10000 PK
Mfr # 0408U188
Zoro # G4858434
product price: $466.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4
- Fastener Length 1/2 in
- Head Shape Round
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0408U188
- Zoro # G4858434
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #4 |
Fastener Length | 1/2 in |
Details
Head Shape | Round |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Compliance | ASME B18.6.3 |
Description
4X1/2 Round Head Type U Drive Screw 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 39/64 in Ht, 600 PK (NLI20500NE600T)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (55A0612-EA-100)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04360.101.0225)
- MIDWEST FASTENER 3/16" x 2-1/2" Zinc Plated Steel Cotter Pins 100PK (04042)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 3/4 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-07-M7-)
- ZORO SELECT Thumb Screw, M3-0.50 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 13 mm Lg, 5 PK (RMM3468-SS)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.46 to 0.48 in Head Ht, 3/4 in Lg (TSFI-100075S0-025P)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DS-0203-100)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 1/2 in Lg, 100 PK (DS-0608-100)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Carbon Steel, 1 in Lg, 1000 PK (1116TS)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg, 5 PK (7153SS4-40-SL)
- Zoro Select Thumb Screws