Shop All Thumb Screws
Zoro Select
Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg, 5 PK
Mfr # 7153SS4-40-SL
Zoro # G3260905
product price: $13.89
/pk 5, $2.78/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Slotted Drive
- Thread Size #4-40
- Fastener Length 1 in
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7153SS4-40-SL
- Zoro # G3260905
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1 in |
Head Height | 3/8 in |
Head Width | 1/2" |
Head Dia. | 3/16 in |
Maximum Head Height | 0.375 in |
Drive Size | 3/64 in |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size #4-40, Fastener Length 1 in, Head Width 0.5 in, Head Height 0.375 in, Tensile Strength 80,000 psi, Head Type Knurled, Maximum Head Height 0.375 in, System of Measurement Inch, Drive Slotted, Drive Size 3/64 in, Head Material 18-8 Stainless Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (4454)
- POWERNAIL Flooring Staples, 15.5 ga, 2 in Leg L, Steel, 5000 PK (PS2005)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37020.013.0001)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 100 PK (TAC0810-100)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 3/8 in Lg (TSI-100037P0-025P)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 25 mm Lg (WS6X05025-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 800 PK (1408T)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.30 to 0.32 in Head Ht, 1/2 in Lg, 25 PK (TSI0-80050P0-025P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Stainless Steel, 3 in Lg, 500 PK (1448TS188)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 1000 PK (1024T)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1 in Lg, 10 PK (36764)
- Zoro Select Thumb Screws