Shop All Thumb Screws
Zoro Select
Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK
Mfr # 4013-SL
Zoro # G2525275
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Slotted Drive
- Thread Size #4-40
- Fastener Length 3/8 in
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4013-SL
- Zoro # G2525275
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/8 in |
Head Height | 1/8 in |
Head Dia. | 3/8 in |
Head Width | 1/8 in |
Maximum Head Height | 0.125 in |
Drive Size | 3/64 in |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size #4-40, Fastener Length 3/8 in, Head Width 0.125 in, Head Height 0.125 in, Tensile Strength 80,000 psi, Head Type Knurled, Maximum Head Height 0.125 in, System of Measurement Inch, Drive Slotted, Drive Size 3/64 in, Head Material 18-8 Stainless Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 1 in L, 25 PK (U04132.031.0100)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.100.0001)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x3/4, PK50 (U07852.043.0075)
- MIDWEST FASTENER 5/16"-18 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 7PK (67577)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg (Z2368)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg (Z1063)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 2 1/2 in Lg (Z0688)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1/2 in Lg, 5 PK (PTS16-SL)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 16 mm Lg (WS6S080160-001P1)
- ZORO SELECT U-Drive Screw, #7 Thread Size, Zinc Plated Steel, 21/200 Head Ht, 5/16 in Lg, 100 PK (DS-0705-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 2 in Lg, 25 PK (1-CDR-10-M7-)
- Zoro Select Thumb Screws