Shop All Thumb Screws
Zoro Select
Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 in Lg
Mfr # TSIX0370100S-001P
Zoro # G3417705
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Head Shape Wing/Spade
- Material 18-8 Stainless Steel
- Finish Plain
- Head Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TSIX0370100S-001P
- Zoro # G3417705
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Head Height | 15/16 in |
Head Width | 13/16 in |
Maximum Head Height | 0.938 in |
Shoulder Diameter | 11/16 in |
Details
Head Shape | Wing/Spade |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Material | 18-8 Stainless Steel |
Item | Thumb Screw |
Rockwell Hardness | RC 80-90B |
Head Type | Spade |
Tip Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Head Style | Thumb |
Type | Thumb Screw |
Includes Nut | No |
Head Profile | Spade |
Description
Thumb Screw, Type S, Type Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size 3/8 In.-16, Fastener Length 1 in, Head Width 0.813 in, Head Height 0.938 in, Tensile Strength -, Head Type Spade, Maximum Head Height 0.938 in, System of Measurement Inch, Head Material 18-8 Stainless Steel, Head Shape Spade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT81)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/32" , Steel Black Oxide Finish, 100 PK (U38213.015.0087)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 50 mm Overall Lg, 6 mm Inside Dia (930397)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 1 1/8 in H, Carbon Steel (WWG360750112512)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 3/4 in Lg (TSIX0370075P-001P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 1 in Lg (TSIX0370100P-001P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 1/2 in Lg (TSIX0370150S-001P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/4 in Lg, 2 PK (Z0676)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1 1/2 in Lg (TSI0250150P0-025P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1064SS)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Stainless Steel, 5/16" Head Ht (KK-3775SS)
- Zoro Select Thumb Screws