Shop All Thumb Screws
Zoro Select
Thumb Screw, 3/8"-16 Thread Size, Spade, Plain Stainless Steel, 1-1/2 in Lg, 300 PK
Mfr # 3724TS188
Zoro # G4858102
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Head Shape Spade
- Material Stainless Steel
- Finish Plain
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3724TS188
- Zoro # G4858102
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Details
Head Shape | Spade |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Thread Style | Fully Threaded |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Thumb |
Compliance | ASME B18.17 |
Description
Thumb Screws, 3/8-16X1 1/2 FT THU,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 3/4 in Ht (U11352.125.0001)
- ZORO SELECT Class 10.9, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M04160.120.0050)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated (263823I)
- ZORO SELECT Fully Threaded Rod, M42-4.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.420.1000)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 16 mm Lg (WS6S080160-001P1)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (4022-SL)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 1 in Lg, 25 PK (1-EFL-10-M7-)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 1 in Lg (TSIX0370100P-001P)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg (Z2371)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 2 in Lg (Z1072)
- AMPG Thumb Screw, 1/4"-20 Thread Size, Knurl High Head Shoulder, Plain 18-8 Stainless Steel, 5/8 in Lg (Z2342SS)
- Zoro Select Thumb Screws