Shop All Thumb Screws
Zoro Select
Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 11/16 in Head Ht, 3/4 in Lg
Mfr # Z2129
Zoro # G3287462
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Head Shape Round
- Material Steel
- Finish Black Oxide
- Head Height 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z2129
- Zoro # G3287462
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Head Height | 11/16 in |
Head Dia. | 7/8 in |
Head Width | 0.875 in |
Thread Length | 3/4 in |
Maximum Head Height | 0.688 in |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Black Oxide, Material Steel, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length 3/4 in, Head Width 0.875 in, Head Height 0.688 in, Tensile Strength 57,000 psi, Head Type Knurled, Maximum Head Height 0.688 in, System of Measurement Inch, Features Diamond Knurl, For Use in Systems Jig and Fixture Component, Head Material Steel, Head Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x2 1/2 L, PK5 (WWG-CLP-231)
- GRIP-RITE Sheet Metal Screw, #8 x 1/2 in, PrimeGuard Plus Coated Hex Head Hex Drive, 100 PK (HHSB08012P)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55050.060.0012)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0005)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 1/2 in Lg, 2 PK (Z0680)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 1/4 in Lg (Z1079)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 11/16 in Head Ht, 1 in Lg (Z2130)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 400 PK (5016T)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg, 5 PK (7153SS-SL)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 2 in Lg, 5 PK (TSIX0250200P-005P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Carbon Steel, 2 in Lg, 200 PK (3732TS)
- Zoro Select Thumb Screws