Shop All Thumb Screws
Zoro Select
Thumb Screw, #2 Thread Size, Round, Plain Stainless Steel, 3/16 in Lg, 10000 PK
Mfr # 0203U316
Zoro # G4848792
product price: $569.99
/pk 10000, $0.06/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #2
- Fastener Length 3/16 in
- Head Shape Round
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0203U316
- Zoro # G4848792
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #2 |
Fastener Length | 3/16 in |
Details
Head Shape | Round |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Material Grade | 316 |
Compliance | ASME B18.6.3 |
Description
2X3/16 Round Head Type U Drive Screw 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-8-500)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 6 in Shank, 1-3/16 in ID, Steel, Plain (K2025-6)
- CURT Clevis Pin w/ Handle and Clip, 5/8 (45804)
- NEWPORT FASTENERS #10-24 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 7000 PK (850645)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06040-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1/2 in Lg (TSI0250050P0-025P)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/8 in Lg, 5 PK (PTS13-SL)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 1/8 in Lg, 100 PK (DS-0202-100)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Black Oxide Steel, 1/2 in Head Ht, 1 in Lg (Z1086)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.92 to 0.95 in Head Ht, 1 in Lg, 10 PK (TSI0370100S0-010P)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 1/2 in Lg (FC7135-A)
- Zoro Select Thumb Screws