Shop All Thumb Screws
Zoro Select
Thumb Screw, #2 Thread Size, Round, Cadmium Steel, 1/8 in Lg, 5000 PK
Mfr # MS21318-13
Zoro # G2493749
product price: $386.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2
- Head Shape Round
- Material Steel
- Finish Cadmium
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS21318-13
- Zoro # G2493749
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #2 |
Fastener Length | 1/8 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Cadmium |
Item | Thumb Screw |
System of Measurement | Inch |
Compliance | MS 21318 |
Description
2X1/8 MS21318 Military Round Head Type U Drive Screw Cadmium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (U12320.019.0002)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.57 in L, Steel, 50 PK (U69135.019.0225)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Black Oxide Finish (36384)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF120405GR)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 0.086 in Head Ht, 5/16 in Lg, 100 PK (DS-0405-100)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 3/4 in Lg, 5 PK (TSFIX-100075P-005P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.68 in Head Ht, 1 1/2 in Lg (WSI03101500-001P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 1 1/2 in Lg (TSI0310150P0-005P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 3/4 in Lg, 10 PK (092520075T)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Plain Nylon, 77/200 in Head Ht, 1/2 in Lg, 5 PK (0931218050T)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 in Lg (Z0692)
- Zoro Select Thumb Screws