Shop All Thumb Screws
Zoro Select
Thumb Screw, #2 Thread Size, Round, Black Oxide Steel, 3/8 in Lg, 10000 PK
Mfr # 0206UB
Zoro # G4845310
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2
- Head Shape Round
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0206UB
- Zoro # G4845310
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #2 |
Fastener Length | 3/8 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Black Oxide |
Item | Thumb Screw |
System of Measurement | Inch |
Rockwell Hardness | C28 to 38 |
Compliance | ASME B18.6.3 |
Description
Thumb Screws, 2X3/8 U DRIVE SCR,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 1 in W, 1 in H, Carbon Steel (WWG351000100012)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 45 mm Length, 25 PK (UST186101)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 3" L, Steel Zinc Plated, 100 PK (05510-PWR)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 14.73 mm L, Aluminum, 25 PK (ALA1-610-4.2)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK (DS-0406-100)
- ZORO SELECT Wing Nuts, 10-24X1 1/2 LT TYP A C, PK200, #10-24 Thread Size, Wing, Zinc Plated Steel, 1-1/2 in Lg (1024WA)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 12 mm Lg (WS6S080120-001P1)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 3/4 in Lg (Z2305)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 12 mm Lg (WS6S050120-001P1)
- ZORO SELECT Wing Nuts, 10-32X1/2 LT TYP A COL, PK200, #10-32 Thread Size, Wing, Zinc Plated Steel, 1/2 in Lg (1108WA)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Stainless Steel, 1 in Lg, 5 PK (31708)
- Zoro Select Thumb Screws