Shop All Thumb Screws
Zoro Select
Thumb Screw, #14 Thread Size, Round, Zinc Plated Steel, 1/2 in Lg, 3000 PK
Mfr # 1408U
Zoro # G4848162
product price: $440.99
/pk 3000, $0.15/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #14
- Head Shape Round
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1408U
- Zoro # G4848162
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #14 |
Fastener Length | 1/2 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Zinc Plated |
Item | Thumb Screw |
System of Measurement | Inch |
Rockwell Hardness | C28 to 38 |
Compliance | ASME B18.6.3 |
Description
Thumb Screws, 14X1/2 U DRIVE SCR,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 10 PK (U04110.037.0500)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 57/64 in Ht, 10 PK (U12348.075.0001)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0100)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon Plain, 100 PK (02513-PWR)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1 1/2 in Lg (TSI0250150P0-025P)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg, 5 PK (PTS14-SL)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/8 in Lg (Z2370)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 5/8 in Lg (Z2320SS)
- ZORO SELECT U-Drive Screw, #12 Thread Size, Zinc Plated Steel, 153/1000 Head Ht, 3/4 in Lg, 100 PK (DS-1212-100)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/2 in Lg (Z2392)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/8 in Lg (Z1069)
- Zoro Select Thumb Screws