Shop All Thumb Screws
Zoro Select
Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Carbon Steel, 3/8 in Lg, 800 PK
Mfr # 1406TS
Zoro # G4858050
product price: $227.99
/pk 800, $0.28/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Head Shape Spade
- Material Carbon Steel
- Finish Zinc Plated
- Head Type Thumb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1406TS
- Zoro # G4858050
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/8 in |
Details
Head Shape | Spade |
Material | Carbon Steel |
Finish | Zinc Plated |
Item | Thumb Screw |
Head Type | Thumb |
System of Measurement | Inch |
Description
Thumb Screws, 1/4-20X3/8 FT THUMB,PK800, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, 360, Plain Finish (36640)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 4 in Wd, 4 35/64 in Ht, Zinc Plated Steel (UB3PA)
- DANCO Faucet Washer Flat 1/4 (88571)
- ZORO SELECT Hex Weld Nut, M4-0.70, Steel, 3 1/2 mm Wd, 9 51/64 mm Lg, 3.50 mm Ht, 100 PK (M14020.040.0001)
- ZORO SELECT Wing Nuts, 8-32X3/8 TYPE D STAMPE, PK200, #8-32 Thread Size, Wing, Zinc Plated Steel, 3/8 in Lg (0806WD)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 11/16 in Head Ht, 3/4 in Lg (Z2129)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 2 in Lg (WSI03702000-001P)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 3/4 in Lg (Z2305SS)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 300 Stainless Steel, 0.086 in Head Ht, 3/16 in Lg, 100 PK (DSS-0403-100)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 13/16 in Lg (Z2333)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08030-001P1)
- Zoro Select Thumb Screws