Shop All Thumb Screws
Zoro Select
Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Steel, 2-1/2 in Lg, 500 PK
Mfr # 1440TSP
Zoro # G4858933
product price: $234.99
/pk 500, $0.47/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 2-1/2 in
- Head Shape Spade
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1440TSP
- Zoro # G4858933
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Plain |
Head Material | Steel |
Thread Style | Fully Threaded |
Tensile Strength | 48000 psi |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Thumb |
Description
1/4-20X2 1/2 Thumb Screw With Shoulder Full Thread Plain Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BRANDS #12-24 x 2 in Hex Hex Machine Screw, Plain Steel (21416)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04360.056.0400)
- ZORO SELECT Spring Pin, Sltd, 3/16x1-1/8in, 4150lb, PK50 (U51428.018.0112)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M04100.140.0140)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 1 1/2 in Lg (WSI03701500-001P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Stainless Steel, 1/2 in Lg, 800 PK (1408TS188)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.46 to 0.48 in Head Ht, 1/2 in Lg (TSFI-100050S0-025P)
- ZORO SELECT U-Drive Screw, #8 Thread Size, Zinc Plated Steel, 113/1000 Head Ht, 5/16 in Lg, 100 PK (DS-0805-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg (Z1061)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 3/4 in Lg, 10 PK (092520075T)
- MORTON Thumb Screw, 5/16"-18 Thread Size, Stainless Steel, 1/4" Head Ht (KK-3150SS)
- Zoro Select Thumb Screws