Shop All Thumb Screws
Zoro Select
Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Stainless Steel, 2 in Lg, 300 PK
Mfr # 1432T188
Zoro # G4858601
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 2 in
- Head Shape Spade
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1432T188
- Zoro # G4858601
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Details
Head Shape | Spade |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Item | Thumb Screw |
Head Type | Thumb |
System of Measurement | Inch |
Compliance | ASME B18.17 |
Description
Thumb Screws, 1/4-20X2 FT THUMB S,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK1000 (WWG-156-1000-LZ)
- ZORO SELECT Arch Barrel, 3/8"-16, 3 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1671)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel Zinc Plated, 50 PK (08866)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (70A0610P-EA-100)
- ZORO SELECT Wing Nuts, 3/8-16X1 1/4 LT TYP A , PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg (3720WA)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS2)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg (TSIX0250075P-005P)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg, 5 PK (PTS14-SL)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 1/4 in Lg (Z1068SS)
- ZORO SELECT Wing Nuts, 8-32X1 1/4 LT TYP A CO, PK200, #8-32 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg (0820WA)
- ZORO SELECT Wing Nuts, 1/4-20X1 1/4 LT TYP A , PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg (1420WA)
- Zoro Select Thumb Screws