Shop All Thumb Screws
Zoro Select
Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Stainless Steel, 2-1/2 in Lg, 500 PK
Mfr # 1440TS188
Zoro # G4848354
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 2-1/2 in
- Head Shape Spade
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1440TS188
- Zoro # G4848354
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Details
Head Shape | Spade |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Thumb |
Compliance | ASME B18.17 |
Description
Thumb Screws, 1/4-20X2 1/2 FT THU,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 6 PK (37545)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 1/4L, Pk5 (U39080.075.0225)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 10" L, Steel Zinc Plated, 25 PK (04132)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 3 in L, 18-8 Stainless Steel Plain, 500 PK (1448APP188)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 2 in Lg, 25 PK (1-CDR-10-17-)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg, 5 PK (4012-SL)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 3/4 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-07-M7-)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS16)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 2 in Lg, 2 PK (Z0673)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/2 in Lg (Z2377)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip 1/4-28 Thread Size 3/4 Long, 10PK (91185A827)
- Zoro Select Thumb Screws