Shop All Thumb Screws
Zoro Select
Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Stainless Steel, 1/2 in Lg, 800 PK
Mfr # 1408TS188
Zoro # G4848914
product price: $328.99
/pk 800, $0.41/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Head Shape Spade
- Material Stainless Steel
- Finish Plain
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1408TS188
- Zoro # G4848914
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Details
Head Shape | Spade |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Thread Style | Fully Threaded |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Thumb |
Compliance | ASME B18.17 |
Description
1/4-20X1/2 Thumb Screw With Shoulder Full Thread 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Bolt+ Sleeve Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (6902SD-PWR)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 40 mm L, 3 PK (73843)
- MIDWEST FASTENER 1/16" x 1/2" Plain Steel Tension Pins 30PK (72742)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 5 PK (U07000.075.0125)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Stainless Steel, 3 in Lg, 500 PK (1448TS188)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1081)
- ZORO SELECT Wing Nuts, 1/4-20X1 LT TYP A COLD, PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 1 in Lg (1416WA)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 3/8 in Lg, 10 PK (091032037T)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1/2 in Lg (TSI0250050S0-025P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 3 in Lg, 25 PK (1-CDT-10-M7-)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3404)
- Zoro Select Thumb Screws