Shop All Thumb Screws
Zoro Select
Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Stainless Steel, 1 in Lg, 600 PK
Mfr # 1416T188
Zoro # G4858559
product price: $593.99
/pk 600, $0.99/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 1 in
- Head Shape Spade
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1416T188
- Zoro # G4858559
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
Head Shape | Spade |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Item | Thumb Screw |
Head Type | Thumb |
System of Measurement | Inch |
Compliance | ASME B18.17 |
Description
Thumb Screws, 1/4-20X1 FT THUMB S,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M7-1.00, Steel, Class 5, Zinc Plated, 7 1/2 mm Ht, 100 PK (M12300.070.0001)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (Z9684SS)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2" L, Steel Plain, 25 PK (06646-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (05030S-PWR)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (Z0783-SS)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 7/8 in Lg (Z2316)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Black Oxide Steel, 3/8 in Head Ht, 3 in Lg, 2 PK (Z0682)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 3/4 in Lg (Z2305SS)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 3/4 in Lg, 10 PK (090632075T)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 13/16 in Lg (Z2333SS)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long (98816A245)
- Zoro Select Thumb Screws