Shop All Thumb Screws
Zoro Select
Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 1/2 in Lg
Mfr # TSIX0250150P-005P
Zoro # G3253275
product price: $11.15
/pk 5, $2.23/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Head Shape Wing/Spade
- Material 18-8 Stainless Steel
- Finish Plain
- Head Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TSIX0250150P-005P
- Zoro # G3253275
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 1/2 in |
Head Height | 1/2 in |
Head Width | 23/32 in |
Maximum Head Height | 0.5 in |
Details
Head Shape | Wing/Spade |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Material | 18-8 Stainless Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Tip Material | 18-8 Stainless Steel |
Rockwell Hardness | RC 80-90B |
Head Type | Spade |
Head Style | Thumb |
Includes Nut | No |
Type | Thumb Screw |
Head Profile | Spade |
Description
Thumb Screw, Type P, Type Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Head Width 0.719 in, Head Height 0.5 in, Tensile Strength -, Head Type Spade, Maximum Head Height 0.5 in, System of Measurement Inch, Head Material 18-8 Stainless Steel, Head Shape Spade, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (N01200.062.0600)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0015 In, 5 L, PK5 (44515)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (240-3-CR-PK5)
- MIDWEST FASTENER 3/8" Birch Wood Flat Head Plugs 100PK (08886)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (TSIX0250050P-005P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 1 1/4 in Lg (TSIX0250125S-005P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (TSIX0250100P-005P)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 3/4 in Lg (Z2305)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 3/4 in Lg (TSI-100075P0-025P)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-500250-1000P)
- ZORO SELECT Wing Nuts, 3/8-16X2 TYPE D STAMPE, PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 2 in Lg (3732WD)
- Zoro Select Thumb Screws