Shop All Thumb Screws
Zoro Select
Thumb Screw, 1/4"-20 Thread Size, Spade, Black Oxide Steel, 2 in Lg, 600 PK
Mfr # 1432TSB
Zoro # G4848871
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 2 in
- Head Shape Spade
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1432TSB
- Zoro # G4848871
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Item | Thumb Screw |
System of Measurement | Inch |
Description
1/4-20X2 Thumb Screw With Shoulder Full Thread Black Oxide and Oil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin, Std, Zinc, 0.750 In x3 In L (WWG-CLPUZ-035)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK (U51007.050.0150)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N01000.056.0250)
- MIDWEST FASTENER Machine Screw Nut, #5-40, Steel, Grade 2, Zinc Plated, 100 PK (03747)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2313SS)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 5/8 in Lg, 1000 PK (UDI0-400620-1000P)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (Z0783-SS)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 5/8 in Lg (Z2320)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Black Oxide Steel, 3/32 in Head Ht, 9/16 in Lg (Z2301)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 25 PK (TSI0250250S0-025P)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 0.086 in Head Ht, 5/16 in Lg, 100 PK (DS-0405-100)
- Zoro Select Thumb Screws