Shop All Thumb Screws
Zoro Select
Thumb Screw, 1/2"-20 Thread Size, Round, Black Oxide Steel, 3/8 in Head Ht, 3 in Lg
Mfr # Z0708
Zoro # G3122305
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- Fastener Length 3 in
- Head Shape Round
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0708
- Zoro # G3122305
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 3 in |
Head Height | 3/8 in |
Head Width | 1 in |
Head Dia. | 1 in |
Thread Length | 3 in |
Maximum Head Height | 0.375 in |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Black Oxide, Material Steel, Thread Size 1/2 In.-20, Fastener Length 3 in, Thread Style Fully Threaded, Thread Length 3 in, Head Width 1 in, Head Height 0.375 in, Tensile Strength 57,000 psi, Head Type Knurled, Maximum Head Height 0.375 in, System of Measurement Inch, For Use in Systems Jig and Fixture Component, Head Material Steel, Head Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-342-G100)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (79065)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Not Graded, Black Oxide, 41/64 in Ht, 20 PK (HNFI5075LH-020BX)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.016.3600)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 8 3/5 mm Head Ht (WS6X04010-001P1)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 3/4 in Lg, 10 PK (090632075T)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 1/2 in Lg (TSIX0310150S-001P)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS00)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Plain 300 Stainless Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DSS-0203-100)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0785)
- FASCOMP Thumb Screw, #6-32 Thread Size, Stainless Steel, 1/2 in Lg (FC7127-SS)
- Zoro Select Thumb Screws