Shop All Thumb Screws
Zoro Select
Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Black Oxide Steel, 1 in Head Ht, 1 3/4 in Lg
Mfr # Z1094
Zoro # G2771097
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Head Shape Wing/Spade
- Material Steel
- Finish Black Oxide
- Head Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z1094
- Zoro # G2771097
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 3/4 in |
Head Height | 1 in |
Head Dia. | 1 1/4 in |
Head Width | 1.25 in |
Maximum Head Height | 1 in |
Description
Thumb Screw, Quarterturn, Type Quarterturn Screw, Finish Black Oxide, Material Steel, Thread Size 1/2 In.-13, Fastener Length 1 3/4 in, Thread Style Partially Threaded, Head Width 1.25 in, Head Height 1 in, Tensile Strength 57,000 psi, Head Type Spade, Maximum Head Height 1 in, System of Measurement Inch, For Use in Systems Jig and Fixture Component, Head Material Steel, Head Shape Spade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.0DSL)
- PRIME-LINE Flat Washer, For Screw Size #6 , Steel Zinc Plated Finish, 100 PK (9080519)
- ZORO SELECT Spring Pin, Slotted, 3x26mm, PK100 (M39100.030.0026)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x1 1/2 In L (WWG-CLPS-111)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 in Lg, 10 PK (092520100T)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/2 in Lg, 5 PK (4052-SL)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 3/8 in Lg, 10 PK (091032037T)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Plain 300 Stainless Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DSS-0203-100)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Zinc Plated Steel, 0.46 to 0.48 in Head Ht, 3/4 in Lg (TSI-100075S0-025P)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 1 1/2 in Lg, 2 PK (Z0670)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 2 in Lg, 2 PK (Z0673)
- Zoro Select Thumb Screws