Shop All Thumb Screws
Zoro Select
Thumb Screw, #10 Thread Size, Round, Plain Stainless Steel, 1/2 in Lg, 8000 PK
Mfr # 1008U188
Zoro # G4858419
product price: $1,792.99
/pk 8000, $0.22/ea
Free Shipping & Returns
$1,792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10
- Fastener Length 1/2 in
- Head Shape Round
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008U188
- Zoro # G4858419
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #10 |
Fastener Length | 1/2 in |
Details
Head Shape | Round |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Compliance | ASME B18.6.3 |
Description
10X1/2 Round Head Type U Drive Screw 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 5 PK (HC3020065-005P2)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 17/32 in L, Steel Body, 500 PK (U34131.012.0046)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Clipped Head, 33 Degrees (PT-12D131FH25)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04360.056.0125)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS8)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain Nylon, 43/100 in Head Ht, 1 1/2 in Lg, 5 PK (0937516150T)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06010-001P1)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Wing/Spade, Zinc Plated Iron, 13 mm Head Ht, 50 mm Lg (WS6S050500-001P1)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/4 in Lg (Z0689)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 1/2 in Lg (TSI0310050P0-025P)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 35 mm Lg (WS6X05035-001P1)
- Zoro Select Thumb Screws