Shop All Thumb Screws
Zoro Select
Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Carbon Steel, 1/2 in Lg, 1000 PK
Mfr # 1108TS
Zoro # G4858349
product price: $269.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Head Shape Spade
- Material Carbon Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1108TS
- Zoro # G4858349
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Details
Head Shape | Spade |
Material | Carbon Steel |
Finish | Zinc Plated |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Thumb |
Description
Thumb Screws, 10-32X1/2 FT THUMB,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel, 5 PK (550-5)
- MIDWEST FASTENER Acorn Nut, #10-32, Steel, Nickel Plated, 100 PK (03788)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.075.2400)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Steel, 1 in L, 8 PK (31466)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 1/4 in Lg, 100 PK (DS-0404-100)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg (Z2384)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 in Lg (Z0697-SS)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 2 in Lg (TSI0310200S0-010P)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Wing/Spade, Zinc Plated Iron, 25 mm Head Ht, 40 mm Lg (WS6S100400-001P1)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg (Z2387)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Black Oxide Steel, 1/2 in Head Ht, 1 in Lg (Z1086)
- Zoro Select Thumb Screws