Shop All Thumb Screws
Zoro Select
Thumb Screw, #10-32 Thread Size, Spade, Plain Steel, 1-1/2 in Lg, 1000 PK
Mfr # 1124TSP
Zoro # G4848460
product price: $199.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Fastener Length 1-1/2 in
- Head Shape Spade
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1124TSP
- Zoro # G4848460
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/2 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Plain |
Head Material | Steel |
Thread Style | Fully Threaded |
Tensile Strength | 48000 psi |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Thumb |
Description
10-32X1 1/2 Thumb Screw With Shoulder Full Thread Plain Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internally-Threaded Stud, 1/2"-20 Thread to 1/2"-20 Thread, 4 in, Aluminum, Plain Finish, Hex (LINKT158)
- ZORO SELECT Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel (3520-16.00X1.0D)
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/8, PK100 (SSCIA-100037USA-100BX)
- ZORO SELECT Key Stock, 12 in L, 3/8 in W, 3/8 in H, Aluminum Plain (WWG040375037512)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DS-0203-100)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Zinc Plated Iron, 3/4 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-07-17-)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 1 in Lg, 25 PK (1-CDL-02-17-)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 1 1/4 in Lg (TSIX0250125S-005P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain Nylon, 43/100 in Head Ht, 2 in Lg, 5 PK (0937516200T)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-500250-1000P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (TSIX0250100P-005P)
- Zoro Select Thumb Screws