Shop All Thumb Screws
This Product is Discontinued
Zoro Select
Thumb Screw, #10-32 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 1/2 in Lg, 10 PK (Discontinued)
Mfr # 091032050T
Zoro # G3090893
This Product is Discontinued
Key Features
- Thread Size #10-32
- Head Shape Round
- Material Nylon
- Finish Plain
- Head Height 13/40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 091032050T
- Zoro # G3090893
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Head Height | 13/40 in |
Head Width | 17/40 in |
Head Dia. | 17/40 in |
Thread Length | 1/2 in |
Maximum Head Height | 0.325 in |
Minimum Head Height | 0.325 in |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Nylon, Thread Size #10-32, Fastener Length 1/2 in, Thread Style Fully Threaded, Thread Length 1/2 in, Head Width 0.425 in, Head Height 0.325 in, Tensile Strength 155 psi, Head Type Knurled, Maximum Head Height 0.325 in, Minimum Head Height 0.325 in, System of Measurement Inch, Head Material Nylon, Head Shape Round, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.