Shop All Thumb Screws
Zoro Select
Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1/2 in Lg, 5 PK
Mfr # WFTSSS15
Zoro # G2596571
original price:
$13.25
10% off
new price: $11.89
/pk 5, $2.38/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Fastener Length 1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WFTSSS15
- Zoro # G2596571
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Head Height | 5/32 in |
Head Dia. | 29/64 in |
Shoulder Length | 11/64 in |
Head Width | 5/32 in |
Shoulder Diameter | 3/8 in |
Maximum Head Height | 0.156 in |
Details
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Thickness | 0.156 in |
Head Material | 18-8 Stainless Steel |
Tensile Strength | 80,000 |
Item | Thumb Screw |
System of Measurement | Inch |
Rockwell Hardness | B85 to B95 |
Class | 2A |
Head Type | Knurled |
Tip Material | 18-8 Stainless Steel |
Thread Fit | 2A |
Type | Thumb Screw |
Head Style | Thumb |
Includes Nut | No |
Grip Style | Knurled |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size #10-32, Fastener Length 1/2 in, Head Width 0.156 in, Head Height 0.156 in, Tensile Strength 80,000 psi, Head Type Knurled, Maximum Head Height 0.156 in, System of Measurement Inch, Head Material 18-8 Stainless Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020320132FLZ)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8956SS)
- HILLMAN Tapper 3/16 x 1-3/4 inch (41554)
- HERITAGE Snap Pin, 5/16 in Pin Dia, 3-3/4 in Shank Lg (SNIP-312-3500S)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2335SS)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/4 in Lg (Z2388)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 in Lg (Z1063SS)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 in Lg (TSIX0310100S-001P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain Nylon, 43/100 in Head Ht, 1/2 in Lg, 5 PK (0937516050T)
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 3/64 in Head Ht, 3/16 in Lg, 1000 PK (UDIX0-00018-1000P)
- BSC PREFERRED Nylon Raised-Head Thumb Screws 3/8-16 Thread Size 1 Long, 25PK (94323A958)
- Zoro Select Thumb Screws