Shop All Thumb Screws
Zoro Select
Thumb Screw, #10-24 Thread Size, Spade, Plain Stainless Steel, 3/8 in Lg, 2000 PK
Mfr # 1006TS188
Zoro # G4845134
product price: $1,569.99
/pk 2000, $0.78/ea
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Head Shape Spade
- Material Stainless Steel
- Finish Plain
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1006TS188
- Zoro # G4845134
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/8 in |
Details
Head Shape | Spade |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Thread Style | Fully Threaded |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Thumb |
Compliance | ASME B18.17 |
Description
10-24X3/8 Thumb Screw With Shoulder Full Thread 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Stainless Steel, 316, Plain Finish (45414)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 3/4 in Lg, 10 PK (090632075T)
- ZORO SELECT Sheet Metal Screw, M6.3 x 20 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK (5950PK)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (FHS100418-100P1)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/2 in Lg (Z1070)
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 3/64 in Head Ht, 3/16 in Lg, 1000 PK (UDIX0-00018-1000P)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Aluminum, 7/16 in Lg, 100 PK (0607TKWAL)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10 1/2 mm Head Ht, 8 mm Lg (WS6S040080-001P1)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 3/8 in Lg (TSFIX-100037P-005P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 1 in Lg (TSIX0370100P-001P)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 1/2 in Lg, 100 PK (DS-0608-100)
- Zoro Select Thumb Screws