Shop All Thumb Screws
Zoro Select
Thumb Screw, #10-24 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 1 1/2 in Lg, 2 PK
Mfr # Z0672
Zoro # G2891226
product price: $6.79
/pk 2, $3.40/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Head Shape Round
- Material Steel
- Finish Black Oxide
- Head Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0672
- Zoro # G2891226
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 1/2 in |
Head Height | 3/16 in |
Head Width | 0.625 in |
Head Dia. | 5/8 in |
Maximum Head Height | 0.188 in |
Thread Length | 1 1/2 in |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Black Oxide, Material Steel, Thread Size #10-24, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length 1 1/2 in, Head Width 0.625 in, Head Height 0.188 in, Tensile Strength 57,000 psi, Head Type Knurled, Maximum Head Height 0.188 in, System of Measurement Inch, For Use in Systems Jig and Fixture Component, Head Material Steel, Head Shape Round, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.245-0.255 P.O (EFUC-C45931-014-4/B)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for 3/8 Screw Size 0.355 ID 5/8 OD White, 50PK (99186A124)
- ZORO SELECT Solid Rivet, Flat Head, 0.375 in Dia., 1 in L, Steel Body, 20 PK (411216-0)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK (329-10-PK5)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 2 in Lg, 2 PK (Z0673)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg, 5 PK (7153SS-SL)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 1/2 in Lg, 100 PK (DS-0608-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 1 1/2 in Lg, 25 PK (1-CDP-10-17-)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2335)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10 1/2 mm Head Ht, 25 mm Lg (WS6S040250-001P1)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 1/2 in Lg, 5 PK (WFTSSS3)
- Zoro Select Thumb Screws