Shop All Thumb Screws
Zoro Select
Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK
Mfr # WFTSSS10
Zoro # G2647915
product price: $14.39
/pk 5, $2.88/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material 18-8 Stainless Steel
- Finish Plain
- Head Thickness 0.156 in
- Head Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WFTSSS10
- Zoro # G2647915
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/8 in |
Head Height | 5/32 in |
Head Dia. | 29/64 in |
Head Width | 5/32 in |
Shoulder Length | 11/64 in |
Maximum Head Height | 0.156 in |
Shoulder Diameter | 3/8 in |
Details
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Thickness | 0.156 in |
Head Material | 18-8 Stainless Steel |
Tensile Strength | 80,000 |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Rockwell Hardness | B85 to B95 |
Class | 2A |
Tip Material | 18-8 Stainless Steel |
Thread Fit | 2A |
Includes Nut | No |
Head Style | Thumb |
Type | Thumb Screw |
Grip Style | Knurled |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size #10-24, Fastener Length 3/8 in, Head Width 0.156 in, Head Height 0.156 in, Tensile Strength 80,000 psi, Head Type Knurled, Maximum Head Height 0.156 in, System of Measurement Inch, Head Material 18-8 Stainless Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04100.050.0250)
- MALCO Hog Ring Staples, 9 ga, Aluminum, 500 PK (HRA5EV)
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38160.100.0004)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Alloy Steel Plain (WKA-091)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1/2 in Lg, 5 PK (WFTSSS11)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (4026-SL)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg, 5 PK (7174SS1/2LG-SL)
- ZORO SELECT Thumb Screw, #2 Thread Size, Round, Plain Stainless Steel, 1/4 in Lg, 10000 PK (0204U188)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/8 in Lg, 5 PK (PTS13-SL)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 30 mm Lg (WS6S050300-001P1)
- MORTON Thumb Screw, M3 Thread Size, Black Oxide Steel, 2.5mm Head Ht (521203006)
- Zoro Select Thumb Screws