Shop All Thumb Screws
Zoro Select
Thumb Screw, #00 Thread Size, Round, Cadmium Steel, 3/16 in Lg, 5000 PK
Mfr # MS21318-2
Zoro # G2493624
product price: $417.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #00
- Head Shape Round
- Material Steel
- Finish Cadmium
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS21318-2
- Zoro # G2493624
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #00 |
Fastener Length | 3/16 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Cadmium |
Item | Thumb Screw |
System of Measurement | Inch |
Compliance | MS 21318 |
Description
Thumb Screws,00X3/16 MILITARY U,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 6 PK (77207)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0250)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07150.030.0006)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, 1-1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR042466GR)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg (Z1075)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS16)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Black Oxide Steel, 5/8 in Head Ht, 1 1/4 in Lg (Z1088)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Steel, 0.64 in Head Ht, 2 in Lg, 25 PK (TSI0250200S0-025P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1/2 in Lg, 5 PK (WFTSSS19)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 13/16 in Lg (Z2315)
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 100 PK (219175-100)
- Zoro Select Thumb Screws